12V Car Charger W 1 Usb-A & 1 Usb-C

Order Code: ZT2167233S

£24.99 Inc VAT (20%)


Description

12V Car Charger W 1 Usb-A & 1 Usb-C
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for 12V Car Charger W 1 Usb-A & 1 Usb-C
  • Weight
    36.5g
  • Width
    80mm
  • Depth
    26mm
  • Input Voltage
    12V
  • Height
    34mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome