15m Purple Snagless Cat6 UTP PatchCable

Order Code: ZT1538533S

£20.99 Inc VAT (20%)


Description

Startech 15m Purple Snagless Cat6 UTP PatchCable Make power-over-ethernet-capable gigabit network connections. Its all about selection. Choose the colours you want, the lengths you want, the styles you want. Select from a wide variety of colours, lengths, and styles to complete your network solutions. That way, you can organise your cable runs and identify network connections faster, easily find the cables that best suit your network connection requirements, and pick the styles, either snagless - perfect for concealed cable runs - or moulded - perfect for strengthening the connector to prevent damage. 100% copper for outstanding value. Get the highest value for your cable investment with our Cat 6 cables, each one manufactured using high-quality copper conductors. 24-gauge wire for high-performance network connections. Ensure high-performance capability for your demanding Ethernet applications, such as Power-over-Ethernet, using cables that include 24 AWG copper. 50-micron gold connectors provide peak conductivity. Rely on our RJ45 connectors to deliver optimum conductivity while eliminating signal loss due to oxidation or corrosion. Lifetime Warranty. We back all our cables with a lifetime warranty.

See full description
Specifications for 15m Purple Snagless Cat6 UTP PatchCable
  • Cable Length
    15m
  • Colour
    Purple
  • Weight
    593g
  • Type
    Network Cables
  • Form
    Cat 6 Cable
  • Connector Plating
    Gold
  • Conductor Type
    Stranded Copper
  • Cable Type
    Snagless
  • Cable Jacket
    PVC
  • Connector Type
    RJ-45 Male to RJ-45 Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome