15W Adaptive Charger C To C Cable B

Order Code: ZT2167260S

£15.99 Inc VAT (20%)


Description

15W Adaptive Charger C To C Cable B
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for 15W Adaptive Charger C To C Cable B
  • Width
    48mm
  • Depth
    68.6mm
  • Cable Length
    1 M
  • Input Voltage
    100 - 240V
  • Height
    27mm
  • Weight
    55.1g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome