1m C7 Laptop Power Cord 2 Slot UK

Order Code: ZT1535712S

£7.99 Inc VAT (20%)
£13.4940.5% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Currently unavailable

Description

StarTech 1m C7 Laptop Power Cord 2 Slot UK The PXTNB2SUK1M 1m Laptop Power Cord features one BS 1363 (Type G) UK power plug and one 2-prong C7 connector, making it a suitable replacement cable for a Lenovo, IBM or other compatible laptop equipped with a C7 power connection. Designed for durability and dependability, this UK plug / C7 Power Cord is backed by our Lifetime Warranty.

Specifications for 1m C7 Laptop Power Cord 2 Slot UK
  • Type
    External Computer Cables
  • Cable Length
    1m
  • Colour
    Black
  • Weight
    113g
  • MFR Part No.
    8STPXTNB2SUK1M
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    BS 1363 to IEC 60320 C7
  • Form
    Power Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome