Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
2.4m Power Cable C19 to BS1363A UK Plug
By Apc
Order Code:
ZT1533953S
£74.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
74.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/2-4m-power-cable-c19-to-bs1363a-uk-plug/p/ZT1533953S
Add to quotation
View all USB Cables
Description
2.4m Power Cable C19 to BS1363A UK Plug Rack PDU power cord for a variety of IT equipment.
Specifications
Specifications for 2.4m Power Cable C19 to BS1363A UK Plug
Colour
Black
Product Type
Power Cable
External Computer Cables
Cable Length
2.44m
Weight
410g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome