Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
2.5" SSD/HDD Mounting Bracket for 3.5" Drive Bay - Tool-less Installation
By StarTech.com
Order Code:
ZT1090603S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.43
7%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/2-5-inch-ssd-hdd-mounting-bracket-for-3-5-inch-drive-bay-tool-less-installation/p/ZT1090603S
Add to quotation
View all USB Cables
Description
Tool-less 2.5" SSD/HDD Mounting Bracket for 3.5" Drive Bay
Tags:
#BulkDiscount
Specifications
Specifications for 2.5" SSD/HDD Mounting Bracket for 3.5" Drive Bay - Tool-less Installation
Weight
33kg
Power Type
Non-Electronic
Colour
Black
Height
13mm
Material
Plastic
Width
102mm
Length
150mm
MFR Part No.
BRACKET125PT
Depth
150mm
Type
Carrier Panel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome