2.5m Mains Splitter Cable Plug to 2x C13 Sockets 27-0115B

Order Code: ZT1546149S

£6.99 Inc VAT (20%)


Description

This Connekt Gear Mains Splitter Cable Plug allows you to split a single C13 IEC socket into two C13 IEC sockets. Providing a connection from a wall socket to two devices that feature C14 IEC connections, from a durable cable that will ensure a high quality, error free connection and withstand day to day use. 2.5m length cable.
2.5m long
Two C13 IEC female connectors
Fully moulded plug
Colour: Black

See full description
Specifications for 2.5m Mains Splitter Cable Plug to 2x C13 Sockets 27-0115B
  • Weight
    0.406kg
  • MFR Part No.
    GR02320
  • Cable Length
    2.5m
  • Product Type
    Mains Splitter Cable
  • Length
    2.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome