Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
2 Port 16in DB9 Serial Port Bracket to 10 Pin Header
By StarTech.com
Order Code:
ZT1089642S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.57
6%
10 +
£6.15
12%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/2-port-16in-db9-serial-port-bracket-to-10-pin-header/p/ZT1089642S
Add to quotation
View all USB Cables
Description
Dual Serial Port Header and Bracket - DB-9 to 10 Pin Motherboard
Tags:
#BulkDiscount
Specifications
Specifications for 2 Port 16in DB9 Serial Port Bracket to 10 Pin Header
Power Type
Pass Thru-Safe Volt
Colour
Gray
Width
120.6mm
Length
406.4mm
Height
21.4mm
Weight
47kg
MFR Part No.
PLATE9M2P16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome