2 Port ExpressCard SuperSpeed USB 3.0

Order Code: ZT1535999S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

StarTech 2 Port ExpressCard SuperSpeed USB 3. 0 Add 2 USB 3. 0 Ports to a Laptop through an ExpressCard Slot. The ECUSB3S22 2-Port ExpressCard USB 3. 0 Card adds 2 SuperSpeed USB 3. 0 ports to an ExpressCard-enabled computer system, using a 34mm form factor that will fit in both 34mm and 54mm slots, along with ports mounted side-by-side for easy access. Enhanced with UASP support (USB Attached SCSI Protocol), this USB 3. 0 controller performs up to 70% faster than conventional USB 3. 0 when paired with a UASP supported enclosure (Note: UASP requires a compatible operating system). Using a more efficient protocol than the traditional USB BOT (Bulk-Only Transport), UASP technology optimises transfers by allowing multiple commands to be processed simultaneously, significantly increasing transfer speeds for less wait time on data transfers. See our UASP test results below for further details. USB 3. 0 supports data transfer rates up to 5 Gbps (10x faster than USB 2. 0) and is able to provide more power per port, to help support faster and more powerful devices. Also, this ExpressCard adapter is backward compatible with USB 2. 0/1. x, so all of your existing devices will still work. Backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for 2 Port ExpressCard SuperSpeed USB 3.0
  • Weight
    32g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome