Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
2 Port PCI Express (PCIe) SuperSpeed USB 3.0 Card Adapter with UASP - LP4 Power
By StarTech.com
Order Code:
ZT1088744S
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/2-port-pci-express-pcie-superspeed-usb-3-0-card-adapter-with-uasp-lp4-power/p/ZT1088744S
Add to quotation
View all USB Cables
Description
Dual Port 5Gbps USB 3 PCIe Controller Card w/ UASP
Specifications
Specifications for 2 Port PCI Express (PCIe) SuperSpeed USB 3.0 Card Adapter with UASP - LP4 Power
Class
B
Operating Temperature
0°C to 50°C
Height
120mm
Weight
50kg
Length
82mm
Width
18mm
Power Type
Bus-Powered
Material
Steel
MFR Part No.
PEXUSB3S25
Depth
82mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome