Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
25W USB-C Travel Adapter without Cable
By Samsung
Order Code:
ZT4783912S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/25w-usb-c-travel-adapter-without-cable/p/ZT4783912S
Add to quotation
View all USB Cables
Description
Samsung 25W Super Fast USB-C Travel Adapter Without Cable
Specifications
Specifications for 25W USB-C Travel Adapter without Cable
Maximum Load
25W
Colour
Black
Form
Travel Adaptor
For Use With
Mobile Devices
Weight
87.7kg
Power Source
Mains
Product Type
Travel Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome