Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
2m (6 ft) Certified SuperSpeed USB 3.0 A to B Cable - M/M
By StarTech.com
Order Code:
ZT1089600S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/2m-6-ft-certified-superspeed-usb-3-0-a-to-b-cable-m-m/p/ZT1089600S
Add to quotation
View all USB Cables
Description
2m 6ft Certified SuperSpeed USB 3.0 A-B Cable Cord
Tags:
#BulkDiscount
Specifications
Specifications for 2m (6 ft) Certified SuperSpeed USB 3.0 A to B Cable - M/M
Operating Temperature
-20°C to 80°C
Power Type
Bus-Powered
Colour
Black
Length
2000mm
Weight
90kg
MFR Part No.
USB3CAB2M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome