Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
2M Mains 4 Way Gang 4R72603
By Lindy Accessories
Order Code:
ZT1670644S
£21.39
each
Inc VAT (20%)
£299.46 minimum order value
Quantity
Price
Discount
1 - 19
£21.39
0%
20 +
£20.53
4%
14
Add to basket
Minimum order quantity: 14.
Get it by
Fri, 17th Jan
In Stock
GBP
299.46
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/2m-mains-4-way-gang-4r72603/p/ZT1670644S
Add to quotation
View all USB Cables
Description
2M Mains 4 Way Gang Socket Black
Tags:
#BulkDiscount
Specifications
Specifications for 2M Mains 4 Way Gang 4R72603
Cable Length
2 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome