2M UK Mains to C7 Cables 27-0112B

Order Code: ZT1546132S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

A standard UK mains power cable generally used for powering laptops from a UK power supply. Features high quality components, making this cable suitable for use in both the home or professional environments with a wide range of electrical products. A flexible moulded collar at the end of the connector protects the internal wires from any undue stresses or strains. Cable length: 2M.
UK Mains plug to C7 2 pin Cable
Fully moulded UK plug comes fitted with a 5 amp fuse
Plug is fully tested and ASTA approved
Cable and connector are fully tested and CE approved
Flexible moulded collar
Cable Length: 2m

See full description
Specifications for 2M UK Mains to C7 Cables 27-0112B
  • Weight
    0.154kg
  • MFR Part No.
    GR02318
  • Cable Length
    2 M
  • Product Type
    Power Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome