2m USB 2.0 A to Left Angle B Black Cable

Order Code: ZT5354383S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Connect hard-to-reach USB 2.0 peripherals, for installation in narrow spaces.<br>The USBAB2ML 2-metre USB printer cable features one USB-A male connector and one left-angle USB-B male connector, providing a high-quality connection to USB 2.0 peripherals and enabling installation in narrow spaces.<br>Constructed of only top quality materials and expertly designed for durability, this angled USB cable is backed by StarTech.com's Lifetime Warranty.<br>As an alternative, StarTech.com also offers a 2m USB 2.0 A to Right Angle B Cable (USBAB2MR) , which provides the same convenience as this left-angled cable, but allows you to connect to your USB device from the opposite direction.

See full description
Specifications for 2m USB 2.0 A to Left Angle B Black Cable
  • Product Type
    External Computer Cables
    USB Cable
  • Colour
    Black
  • Weight
    64g
  • Cable Length
    2m
  • Cable Jacket
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome