Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
2m USB 2.0 A to Left Angle B Cable - M/M
By StarTech.com
Order Code:
ZT1090002S
£7.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.19
0%
5 - 9
£6.90
4%
10 - 19
£6.61
8%
20 - 49
£6.33
12%
50 +
£6.04
16%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
7.19
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/2m-usb-2-0-a-to-left-angle-b-cable-m-m/p/ZT1090002S
Add to quotation
View all USB Cables
Description
2m Left Angle USB Printer Cable - USB 2.0 A to B
Tags:
#BulkDiscount
Specifications
Specifications for 2m USB 2.0 A to Left Angle B Cable - M/M
Weight
59.6kg
Colour
Black
Operating Temperature
-20°C to 60°C
Power Type
Pass Thru-Safe Volt
Length
2000mm
MFR Part No.
USBAB2ML
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome