2m USB 2.0 A to Right Angle B Cable

Order Code: ZT5354365S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Connect hard-to-reach USB 2.0 peripherals, for installation in narrow spaces.<br>The USBAB2MR 2-metre USB printer cable features one USB 'A' male connector and one right-angle USB 'B' male connector, providing a high-quality connection to USB 2.0 peripherals.<br>The right-angled USB B connector allows you to connect to your hard-to-reach USB 2.0 printers, scanners, external hard drives, etc. and enables installation in narrow spaces.<br>Constructed of only top quality materials and expertly designed for durability, this angled USB cable is backed by StarTech.com's Lifetime Warranty.<br>As an alternative, StarTech.com also offers a 2m USB 2.0 A to Left Angle B Cable (USBAB2ML) , which provides the same convenience as this right-angled cable, but allows you to connect to your USB device from the opposite direction.

See full description
Specifications for 2m USB 2.0 A to Right Angle B Cable
  • Cable Length
    2m
  • Weight
    64g
  • Colour
    Black
  • Product Type
    USB Cable
    External Computer Cables
  • Cable Jacket
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome