2M USB 3 Extension Cable A to A 26-2953

Order Code: ZT1546269S

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.895%
20 - 49£3.6810%
50 +£3.4815%


Description

Created for the next generation SuperSpeed USB device connections. Extends the connection distance between your PC and your USB device by up to 2M. Allows you to easily place your USB device such as a keyboard, mouse, printer etc. Where you require rather than be restricted by a shorter length cable. High quality USB cable compatible with USB 3.0 devices, and backwards compatible with USB 2.0.
USB 3.0 Extension Cable
Delivers full USB 3.0 bandwidth of 5Gbps
Flexible moulded collar
Cable Length: 2M

See full description
Specifications for 2M USB 3 Extension Cable A to A 26-2953
  • Weight
    0.086kg
  • MFR Part No.
    GR02469
  • Cable Length
    2 M
  • Form
    Extension Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome