Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
2m USB-C 240W PD White Charging Cable
By Startech
Order Code:
ZT5365201S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/2m-usb-c-240w-pd-white-charging-cable/p/ZT5365201S
Add to quotation
View all USB Cables
Description
StarTech.com 2m USB-C 240W PD EPR White Charging Cable
Specifications
Specifications for 2m USB-C 240W PD White Charging Cable
Product Type
External Computer Cables
Cable Jacket
TPE
Connector Style
Straight
Colour
White
Cable Length
2m
Weight
60g
Connector Plating
Nickel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome