2TB Rugged USBC Orange Exernal SSD

Order Code: ZT1533196S

£329.99 Inc VAT (20%)


Description

2TB Rugged USBC Orange Exernal SSD LaCie RuggedÆ SSD offers filmmakers and DITs a substantial boost thanks to SeagateÆ FireCudaÆ NVMe speeds of up to 950MB/s with encryption plus dust, water, and drop resistance in a palm-sized solution. Enjoy spacious capacity of up to 2TB and seamless compatibility with Thunderbolt 3, USB-C, and USB 3.0 on both MacÆ and WindowsÆ computers.

Specifications for 2TB Rugged USBC Orange Exernal SSD
  • Type
    Solid State Drives
  • Weight
    100g
  • MFR Part No.
    8LASTHR2000800
  • Data Transfer Rate
    Up to 950MB/s
  • Colour
    Orange
  • Warranty
    5 Year Limited Warranty
  • Connection Type
    USB 3.0
  • Form
    External Drive
  • Capacity
    2TB
  • Portable Or Desktop
    Portable
  • Power Supply
    USB Port

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome