3 Outlet Smart Power Strip 2 USB Ports

Order Code: ZT3528422S

£34.99 Inc VAT (20%)


Description

TP Link 3 Outlet Smart WiFi Power Strip with 2 USB Ports

Specifications for 3 Outlet Smart Power Strip 2 USB Ports
  • USB Sockets
    2
  • Colour
    White
  • Weight
    490g
  • WiFi Protocol
    IEEE 802.11b/g/n
  • Dimensions (W x D x H)
    260x63.4x38.6mm
  • WiFi Frequency
    2.4GHz
  • Number of Sockets
    3 Sockets
  • Type
    Mains Extension Leads
  • Cable Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome