Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
3 Port 2b 1a 1394 PCI Express FireWire Card Adapter
By StarTech.com
Order Code:
ZT1089564S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/3-port-2b-1a-1394-pci-express-firewire-card-adapter/p/ZT1089564S
Add to quotation
View all USB Cables
Description
3 Port 2b 1a 1394 PCI Express FireWire Card Adapter
Specifications
Specifications for 3 Port 2b 1a 1394 PCI Express FireWire Card Adapter
Material
Steel
Class
B
Operating Temperature
0°C to 70°C
Height
120mm
Power Type
Bus-Powered
Weight
48kg
Width
18mm
Length
85mm
MFR Part No.
PEX1394B3
Depth
85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome