Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
300Mbps Mini Wi-Fi Rnge Extdr V4
By TP-Link
Order Code:
ZT1144853S
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/300mbps-mini-wi-fi-rnge-extdr-v4/p/ZT1144853S
Add to quotation
View all USB Cables
Description
300Mbps Mini Wi-Fi Rnge Extdr V4
Specifications
Specifications for 300Mbps Mini Wi-Fi Rnge Extdr V4
Depth
40mm
Width
51mm
Height
72mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome