32003J K62609WW 11

Order Code: ZT3382861S

£20.99 Inc VAT (20%)


Description

Holds a wide variety of Chromebooks and laptops up to 11.6 inches including the 11-inch MacBook Air® and 10-inch tablets, reinforced Carry Handle, interior Fleece Lining protects your device from scratches, exterior Storage Pocket for carrying along peripheral accessories. Laptops have become the go-to essential for mobile business professionals, and the sleek, lightweight Chromebook and MacBook Air are becoming more popular every year.

Now you have the perfect lightweight complement to help you carry your laptop or tablet around. The Kensington 11” universal sleeve provides a soft layer of protection to a wide variety of devices up to 11.6 inches, and the interior fleece lining is scratch-resistant to help keep the surface of the device free of marks.

A reinforced carry handle allows you to easily hold on to the sleeve and an exterior pocket conveniently stores your device’s accessories.

See full description
Specifications for 32003J K62609WW 11
  • Material
    Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome