Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
3m (10 feet) Active USB-C Cable USB 32
By Startech
Order Code:
ZT5359669S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/3m-10-feet-active-usb-c-cable-usb-32/p/ZT5359669S
Add to quotation
View all USB Cables
Description
Startech.com 3M Active USB-C Cable USB 3.2 10Gbps Data Transfer Cable 60w Power Delivery 8K 60Hz
Specifications
Specifications for 3m (10 feet) Active USB-C Cable USB 32
Product Type
External Computer Cables
Connector Plating
Nickel
Cable Length
3m
Cable Jacket
TPE
Weight
194g
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome