Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
3m USB-C 60W PD White Charging Cable
By Startech
Order Code:
ZT5365277S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.27
6%
10 +
£10.55
12%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/3m-usb-c-60w-pd-white-charging-cable/p/ZT5365277S
Add to quotation
View all USB Cables
Description
StarTech.com 3m USB-C White Charging Cable with 60W Power Delivery
Tags:
#BulkDiscount
Specifications
Specifications for 3m USB-C 60W PD White Charging Cable
Product Type
External Computer Cables
Colour
White
Connector Style
Straight
Weight
85g
Cable Jacket
TPE
Connector Plating
Nickel
Cable Length
3m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome