Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
4 Port PCI Express (PCIe) SuperSpeed USB 3.0 Card Adapter w/ 4 Dedicated 5Gbps Channels - UASP - SATA / LP4 Power
By StarTech.com
Order Code:
ZT1090758S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/4-port-pci-express-pcie-superspeed-usb-3-0-card-adapter-w-4-dedicated-5gbps-channels-uasp-sata-lp4-power/p/ZT1090758S
Add to quotation
View all USB Cables
Description
4Port PCIe USB 3.0 Controller Card w/ 4 Independent Channels
Specifications
Specifications for 4 Port PCI Express (PCIe) SuperSpeed USB 3.0 Card Adapter w/ 4 Dedicated 5Gbps Channels - UASP - SATA / LP4 Power
Class
B
Operating Temperature
0°C to 50°C
Power Type
Bus-Powered
Weight
92kg
Width
15mm
Material
Steel
Height
120mm
Length
167mm
MFR Part No.
PEXUSB3S44V
Depth
167mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome