0
1

42124 Quick-Switch Link and Dock

Order Code: ZT3380116S

£12.99 Inc VAT (20%)


Description

Discover the Guardian® Quick-Switch® Kit, a comprehensive package which includes a docking station and a tool tether. With the Quick-Switch® system at its core, this kit allows for secure tool transfers between users or hands, all without having to disconnect from an anchor. The hands-free operation allows you to maintain full tool control and ensures a 100% tie-off for safe and secure tool transfers.

Features and Benefits
• Unique hands-free tool switching system that's more secure and efficient when compared to conventional tethers
• Maintains 100% connection guaranteed, even during tool transfers
• Improves productivity and safety figures
• Reduces the strain of tool transfers and minimises operator fatigue
• Prevents tool drops thanks to the 100% tie-off

Typical Applications
• Working at heights
• Construction
• General industry
• Transport
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not suitable for use near running machinery with moving parts, mechanisms or rotating equipment
• May contain electrically conductive materials

See full description
Specifications for 42124 Quick-Switch Link and Dock
  • Type
    Link
    Dock
  • Material
    Stainless Steel
    Aluminium
    Brass
  • MFR Part No.
    42124
  • Series
    Quick-Switch®
  • Maximum Working Capacity
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome