Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
4m USB-C 240W PD White Charging Cable
By Startech
Order Code:
ZT5365262S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/4m-usb-c-240w-pd-white-charging-cable/p/ZT5365262S
Add to quotation
View all USB Cables
Description
StarTech.com 4m USB-C 240W PD EPR White Charging Cable
Specifications
Specifications for 4m USB-C 240W PD White Charging Cable
Product Type
External Computer Cables
Weight
169g
Cable Length
4m
Connector Style
Straight
Connector Plating
Nickel
Colour
White
Cable Jacket
TPE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome