5 Port Usb Charging Station 4x USB-A/1x Usb-C Pd Qc 3.0 60W High Speed 1.6m Cable

Order Code: ZT3292505S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.177%


Description

Designed to meet the needs of the latest USB-C and USB-A devices on the market, the Maplin 5 Port USB Charger 4x USB-A/1x USB-C Power Delivery Quick Charge 3.0 60W 1.6m Cable delivers up to 60 Watts or 12 Amps of high speed charging at one time. This multi-charging device will power your iPhone, Android smartphone, tablet or laptop simultaneously with a high-quality speedy charge. 1 x USB-C PD 20W 5V 3A 1 x USB-A QC3.0 5V 3A 3 x USB-A 5V max 2.4A per port Total Output 12A Specifications Input: AC 100V~240V, (50- 60Hz) Output: Type-C PD 20W: 5V3A, 9V2.22A, 12V1.67A Output: USB-A QC3.0 18W: 5V3A, 9V2A, 12V1.5A 3 USB-A Ports: DC 5V/4.8A (Smart port: single port support max 2.4A

See full description
Specifications for 5 Port Usb Charging Station 4x USB-A/1x Usb-C Pd Qc 3.0 60W High Speed 1.6m Cable
  • Product Type
    USB Charging Station
  • Cable Length
    1.6m