512GB Nin V30 100MBs MicroSDXC and AD

Order Code: ZT1535770S

£79.99 Inc VAT (20%)

Currently unavailable

Description

512GB Nin V30 100MBs MicroSDXC and AD The officially-licensed SanDisk microSDXC card for the Nintendo Switch provides dependable, high-performance storage for your console. Adds extra capacity, so you can keep your favourite titles on a single card.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 512GB Nin V30 100MBs MicroSDXC and AD
  • Colour
    Green
  • Type
    Flash Memory Cards
  • Depth
    1.02mm
  • Width
    15mm
  • Height
    10.9mm
  • Capacity
    512GB
  • Write Speed
    Up to 90MB/s
  • Read Speed
    Up to 100MB/s
  • Speed Rating
    Class 10
  • Form
    Micro Sdxc Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome