Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
5m USB 3.0 Active Extension Cable - M/F
By StarTech.com
Order Code:
ZT1090202S
£92.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/5m-usb-3-0-active-extension-cable-m-f/p/ZT1090202S
Add to quotation
View all USB Cables
Description
5m USB 3.0 Active Extension Cable - M/F
Specifications
Specifications for 5m USB 3.0 Active Extension Cable - M/F
Class
B
Output Amps
2A
Adaptor Type
Wall Plug
Length
5000mm
Weight
250kg
Width
5mm
Height
5mm
Output Voltage
5 DC
Power Type
EPS-Powered
Power Input
10W
Input Voltage
100-240V
Tip Polarity
Positive
Plug Type
H
Power Source
AC Adapter Included
Colour
Black
Input Amps
0.35 A
MFR Part No.
USB3AAEXT5M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome