6 Port Usb Charging Station 4x USB-A/2x Usb-C 50W 10A High Speed 1m Cable

Order Code: ZT3290845S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.395%
10 +£28.7910%


Description

Designed to meet the needs of the latest USB-C and USB-A devices on the market, the Maplin 6 Port USB Charger 4x USB-A/2x USB-C 50W 10A High Speed 1m Cable delivers up to 50 Watts or 10 Amps of power at one time. This multi-charging device will power your iPhone, Android smartphone, tablet or laptop simultaneously with a high-quality speedy charge. 2 x USB-C 4 x USB-A 5V 2.4A per port Total Output 10A

See full description
Specifications for 6 Port Usb Charging Station 4x USB-A/2x Usb-C 50W 10A High Speed 1m Cable
  • Product Type
    USB Charging Station
  • Number of Ports
    6
  • Cable Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome