Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
65W AC Adapter for Surface M15D114
By Origin Storage
Order Code:
ZT1486169S
£69.99
each
Inc VAT (20%)
£279.96 minimum order value
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
4
Add to basket
Minimum order quantity: 4.
Currently unavailable
Unavailable
GBP
279.96
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/65w-ac-adapter-for-surface-m15d114/p/ZT1486169S
Add to quotation
View all USB Cables
Description
65w Ac Adapter For Surface Pro 4 And Surface Pro 5 Uk
Tags:
#BulkDiscount
Specifications
Specifications for 65W AC Adapter for Surface M15D114
Input Voltage
5V
Output Voltage
5V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome