Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
65W USB-C Ac Travel Adapter Black
By Lenovo
Order Code:
ZT3525417S
£81.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
81.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/65w-usb-c-ac-travel-adapter-black/p/ZT3525417S
Add to quotation
View all USB Cables
Description
Lenovo 65W USB C AC Travel Adapter Black
Specifications
Specifications for 65W USB-C Ac Travel Adapter Black
Colour
Black
Type
Travel Accessories
Cable Length
1.8m
Power Source
Mains
Form
Travel Adaptor
Weight
457g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome