Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
7-Port Industrial USB 2.0 Hub with ESD & 350W Surge Protection
By StarTech.com
Order Code:
ZT1090190S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/7-port-industrial-usb-2-0-hub-with-esd-and-350w-surge-protection/p/ZT1090190S
Add to quotation
View all USB Cables
Description
Mountable Rugged Industrial 7 Port USB Hub
Specifications
Specifications for 7-Port Industrial USB 2.0 Hub with ESD & 350W Surge Protection
Operating Temperature
0°C to 55°C
Width
61.5mm
Power Type
EPS Excluded
Length
133mm
Material
Steel
Class
B
Height
36.3mm
Input Voltage
7~24V
Power Source
Terminal Block
Colour
Black
Weight
283kg
MFR Part No.
ST7200USBM
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome