Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
70765-01 QD to 2.5mm Cable
By Poly
Order Code:
ZT1710499S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£18.99
5%
10 +
£17.99
10%
1
Add to basket
Get it in
7-8
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/70765-01-qd-to-2-5mm-cable/p/ZT1710499S
Add to quotation
View all USB Cables
Description
POLY 70765-01 QD to 2.5mm Cable 70765-01
Tags:
#BulkDiscount
Specifications
Specifications for 70765-01 QD to 2.5mm Cable
Product Type
QD to 2.5mm Cable