8 Port Gbit Unmanaged 300 Series Switch

Order Code: ZT1534140S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

8 Port Gbit Unmanaged 300 Series Switch NETGEAR 300 Series Gigabit Ethernet Unmanaged Switches provide easy, reliable, and affordable network connectivity for home and small offices.

With these unmanaged plug-and-play switches, you can expand your network connections to multiple devices instantly.

Just step up to GS316, GS324 or GS348 directly to avoid congestion due to stacking up lower port count switches and be ready for future expansion.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 8 Port Gbit Unmanaged 300 Series Switch
  • Type
    Ethernet Switches
  • Weight
    390g
  • Depth
    101mm
  • Height
    29mm
  • Width
    158mm
  • Wired/Wireless
    Wired
  • Dimensions (W x D x H)
    158x101x29mm
  • Data Rates
    10/100/1000/Mbps
  • Number of Ports
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome