8in USB OTG Cable Micro USB to Mini USB

Order Code: ZT1536001S

£7.99 Inc VAT (20%)
£8.495.5% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Currently unavailable

Description

StarTech 8in USB OTG Cable Micro USB to Mini USB Connect your USB On-the-Go capable tablet or phone to an external drive or other Mini-USB device. Now, you can download confidential information from your smartphone or tablet to an external drive, without having to use a Wi-Fi� or mobile data connection. This 8 in. USB OTG cable gives you the perfect solution for backing up your important research and other data collected while you�re on the road. The cable turns the Micro-USB port on your mobile device into a USB OTG host port, so that you can connect a Mini-USB drive or other Mini-USB device, such as a game controller, directly to your phone or tablet. The OTG cable features a compact design that�s perfect for carrying as a tablet accessory. The UMUSBOTG8IN is backed by StarTech. com�s lifetime warranty for guaranteed reliability. Please Note: This adapter will only work with devices that support USB OTG. Please consult your documentation and/or your service provider to ensure that your device supports USB OTG functionality.

See full description
Specifications for 8in USB OTG Cable Micro USB to Mini USB
  • Colour
    Black
  • Cable Length
    203.2mm
  • MFR Part No.
    8STUMUSBOTG8IN
  • Weight
    12g
  • Type
    External Computer Cables
  • Connection Type
    USB Micro-B 5-pin (Male) to USB Mini-B 5-pin (Male)
  • Warranty
    Lifetime Limited Warranty
  • Form
    USB Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome