0
1
2

AC1200 DB Wrlss Ggbt Mdm Rutr

Order Code: ZT1144857S

£62.99 Inc VAT (20%)


Description

AC1200 DB Wrlss Ggbt Mdm Rutr

Specifications for AC1200 DB Wrlss Ggbt Mdm Rutr
  • Height
    31.6mm
  • Depth
    124.6mm
  • Width
    215.6mm
  • Output Voltage
    12V
  • Output Current
    1:00 am
  • Maximum Distance
    300 metres
  • Connection Type
    Wall Plug
  • Certification
    CE, RoHS
  • Colour
    White
  • Interface
    Gigabit Ethernet Port
  • Type
    Home Plug Network

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome