AC600 DB Wireless High Gain USB Adapter

Order Code: ZT1144868S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

AC600 DB Wireless High Gain USB Adapter The Archer T2U Plus receives Wi-Fi signals on two separate bands. Supporting 256QAM technology increases 2.4GHz data rate from 150Mbps to 200Mbps for 33% faster performance. Choose the 2.4GHz for surfing and social media, and 5GHz for up to 433Mbps for HD streaming and lag-free gaming.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for AC600 DB Wireless High Gain USB Adapter
  • Colour
    Black
  • Connection Type
    USB
  • Type
    Wireless Network Adapters
  • Height
    173.4mm
  • Width
    57.8mm
  • Depth
    18mm
  • Data Rates
    Up to 433MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome