Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Accessories Dark Blue Mouse MAT 6MM Cloth & Rubber
By Cables Direct
Order Code:
ZT1118142S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
4.59
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/accessories-dark-blue-mouse-mat-6mm-cloth-and-rubber/p/ZT1118142S
Add to quotation
View all USB Cables
Description
Dark Blue Mouse MAT 6MM Cloth & Rubber
Tags:
#BulkDiscount
Specifications
Specifications for Accessories Dark Blue Mouse MAT 6MM Cloth & Rubber
Thickness
5.5mm
Material
Resin
Depth
220mm
Width
245mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome