Accessories Number Pad

Accessories Number Pad

Order Code: ZT1108709SCopy

£19.99 Inc VAT (20%)


Description

Number Pad

Specifications for Accessories Number Pad
  • Height
    28mm
  • Cable Length
    0.91m
  • Weight
    130g
  • Depth
    125mm
  • Width
    84mm