ACR Thunderbolt 3 Dock with USB-C Cable

Order Code: ZT1118218S

£269.99 Inc VAT (20%)

Currently unavailable

Description

Thunderbolt 3 Dock with USB-C Cable

Specifications for ACR Thunderbolt 3 Dock with USB-C Cable
  • Weight
    213.8g
  • Width
    100mm
  • Depth
    100mm
  • Height
    30mm
  • Cable Length
    0.2m