Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Active USB 3.0 USB-A to USB-B Cable - M/M - 10m (30ft)
By StarTech.com
Order Code:
ZT1091200S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/active-usb-3-0-usb-a-to-usb-b-cable-m-m-10m-30ft/p/ZT1091200S
Add to quotation
View all USB Cables
Description
Active USB 3.0 USB-A to USB-B Cable - M/M - 10m (30ft)
Specifications
Specifications for Active USB 3.0 USB-A to USB-B Cable - M/M - 10m (30ft)
Colour
Black
Power Type
Bus-Powered
Height
14.3mm
Class
B
Width
15mm
Weight
512kg
Length
10000mm
MFR Part No.
USB3SAB10M
Cable Length
10m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome