Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Adaptor 2PIN USB-C Multiplexer Adapter
By Targus
Order Code:
ZT1107953S
£73.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/adaptor-2pin-usb-c-multiplexer-adapter/p/ZT1107953S
Add to quotation
View all USB Cables
Description
2PIN USB-C Multiplexer Adapter
Specifications
Specifications for Adaptor 2PIN USB-C Multiplexer Adapter
Weight
58.96701g
Input Voltage
100 - 240V
Depth
23.9mm
Height
50mm
Width
73.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome