Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
AP6020A Power Distribution 13xC13
By Apc
Order Code:
ZT3525510S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/ap6020a-power-distribution-13xc13/p/ZT3525510S
Add to quotation
View all USB Cables
Description
APC AP6020A Power Distribution Unit 13xC13
Specifications
Technical Information
Specifications for AP6020A Power Distribution 13xC13
RoHS Compliant
Yes
Maximum Input Current
20A
Type
UPS Power Supplies
Load Capacity
3300VA
Dimensions (W x D x H)
440x930x388mm
Output Connections
(13) IEC 60320 C13
Maximum Total Current Draw
20
Weight
1.5kg
Input Frequency
50/60Hz
Input Connections
IEC 60320 C20
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome