Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
AP7921B Power Distribution Switched
By Apc
Order Code:
ZT3525483S
£899.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
899.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/ap7921b-power-distribution-switched/p/ZT3525483S
Add to quotation
View all USB Cables
Description
APC AP7921B Power Distribution Switched 1U 16A 8x C13
Specifications
Technical Information
Specifications for AP7921B Power Distribution Switched
Colour
Black
Input Frequency
50/60Hz
Nominal Output Voltage
208, 230V
Maximum Input Current
20A
Maximum Total Current Draw
16
Nominal Input Voltage
200, 208, 230V
Weight
2.27kg
Input Connections
IEC 60320 C20
Output Connections
(8) IEC 60320 C13
Dimensions (W x D x H)
445x108x440mm
Load Capacity
3680VA
Type
UPS Power Supplies
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome