Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
AV1000 Gbit Powerline Ac WiFi Extender
By TP-Link
Order Code:
ZT3528218S
£73.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/av1000-gbit-powerline-ac-wifi-extender/p/ZT3528218S
Add to quotation
View all USB Cables
Description
TP-Link AC1200 Gigabit Wireless Dual Band Powerline Wi-Fi Extender
Specifications
Technical Information
Specifications for AV1000 Gbit Powerline Ac WiFi Extender
Type
Home Plug Network
Dimensions (W x D x H)
69.5x35x124.1mm
Colour
White
Certification
CE, RoHS
Data Rates
Up to 1200MBps
Maximum Distance
300 metres
Connection Type
Wall Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome