Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
AX1800 Wlan 1800 Mbits WiFi USB Adapter
By D-Link
Order Code:
ZT3525173S
£60.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 23rd Jan
In Stock
GBP
60.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/ax1800-wlan-1800-mbits-wifi-usb-adapter/p/ZT3525173S
Add to quotation
View all USB Cables
Description
D Link DWA X1850 1800 Mbits WiFi USB Adapter Network Card
Specifications
Technical Information
Specifications for AX1800 Wlan 1800 Mbits WiFi USB Adapter
Protocol
IEEE 802.11ax/n/a/ac
Operating System
Windows 10/11
Interface
Available USB Port
Connection Type
Wireless
Weight
23.6g
Colour
Black
Data Rates
Up to 1200MBps (5GHz)
Certification
FCC Class B, CE, IC
Type
Wireless Network Adapters
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome